Menu Search
EATON #CHSPCHSR4P

Non-Modular Protector 120/240V AC 40kA

SKU # 78211479585 Manufacturer Series: CHSP 3-Pack
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Modular
Design Use: Secondary Service Entrance
Voltage: 120/240V AC
Phase/​Poles: 1 Phase 2 Pole 3 Wire
Transient Current per Phase: 40kA
Protection Applications: AC, (4)Telephone, (1)Cable
Mounting: 1/2 in.NPS, Leads
Enclosure: Indoor/Outdoor

AC Power Protectors: Type - Non-Modular; Design Use - Secondary Service Entrance; Voltage - 120/240V AC; Phase/Poles - 1 Phase 2 Pole 3 Wire; Transient Current per Phase - 40kA; Protection Applications - AC, (4)Telephone, (1)Cable; Mounting - 1/2"NPS, Leads; Enclosure - Indoor/Outdoor; Additional Information - Whole Home Surge Protectors. Includes CHSPULTRA, DCXCAB2, DHW4PT; Manufacturer Series - CHSP 3-Pack

Additional Info: Whole Home Surge Protectors. Includes CHSPULTRA, DCXCAB2, DHW4PT