Menu Search
AC Power Protectors Surge Protection Device, 600V, 3 Phase 4 Wire, Ground

EATON #SPD120600D3J

Surge Protection Device, 600V, 3 Phase 4 Wire, Ground

SKU #78668532500
Manufacturer Series: SPD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Surge Protection Device
Design Use: Motor Control Centers
Voltage: 600V
Phase/Poles: 3 Phase 4 Wire, Ground
Transient Current per Phase: 120kA
Noise Rejection: 50dB
Protection Modes: L-G, L-L
Protection Applications: Water Treatment, Petrochemical and Other Industrial
Mounting: Internal Integrated
Enclosure: NEMA 1, 4, 4X

Protection Device; Surge; 600V; 3 Phase 4 Wire, Ground; 120kA Transient per Phase; 50dB; Motor Control Centers Design; L-G, L-L Protection Mode; Internal Integrated Mounting; For Water Treatment, Petrochemical and Other Industrial