Menu Search
EATON #CVX100-208Y

Surge Protection Device Protector 100/174, 110/190, 120/208, 127/220V AC 100000 Joules 100kA

SKU # 78668521626 Manufacturer Series: CVX
Type: Surge Protection Device
Design Use: Branch Panel
Voltage: 100/174, 110/190, 120/208, 127/220V AC
Phase/​Poles: 3Phase Wye
Transient Energy per Phase: 100000 Joules
Transient Current per Phase: 100kA
Protection Modes: L-N, N-G, L-G, L-L
Protection Applications: AC
Mounting: 3/4 in. Threaded
Enclosure: NEMA 4X

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C)