Menu Search
EATON #CVX050-240S

Surge Protection Device Protector 100/200, 110/220, 120/240V AC 100000 Joules 50kA

SKU # 78668521619 Manufacturer Series: CVX
Type: Surge Protection Device
Design Use: Branch Panel
Voltage: 100/200A
Phase/​Poles: Split Phase
Transient Energy per Phase: 100000 Joules
Transient Current per Phase: 50kA
Protection Modes: L-N, N-G, L-G, L-L
Protection Applications: AC
Mounting: 3/4 in. Threaded
Enclosure: NEMA 4X

Additional Info: Operating Temperature: -13 to 140 deg F(-25 to 60 deg C)