Menu Search
AC Power Protectors Surge Protection Device Protector 145V DC 10kA
EATON #CHSPCABLE

Surge Protection Device Protector 145V DC 10kA

SKU # 78668543690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Surge Protection Device
Design Use: Secondary Service Entrance
Voltage: 145V DC
Transient Current per Phase: 10kA
Protection Applications: AC
Enclosure: Indoor

AC Power Protectors: Type - Surge Protection Device; Design Use - Secondary Service Entrance; Voltage - 145V DC; Transient Current per Phase - 10kA; Protection Applications - AC; Enclosure - Indoor