Menu Search
AC Power Protectors Surge Protector, AC; Residental; 120/240V; 1 Phase; 2 Poles
EATON #CHSPT2SURGE

Surge Protector, AC; Residental; 120/240V; 1 Phase; 2 Poles

SKU # 78668597128 Manufacturer Series: CHSPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: AC Surge Protector, Type 2
Design Use: Residential
Voltage: 120/240V
Phase/​Poles: 1 Phase/2 Pole
Transient Current per Phase: 36kA
Protection Modes: 700V L-N, 1200V L-L, 900V N-G, 700V L-G
Protection Applications: Whole House
Mounting: Panel
Enclosure: NEMA 4

AC Surge Protector, Type 2; Design Use: Residential; Voltage: 120/240V; Phase/Poles: 1 Phase/2 Pole; Transient Current per Phase: 36kA; Protection Modes: 700V L-N, 1200V L-L, 900V N-G, 700V L-G; Protection Applications: Whole House; Mounting: Panel; Enclosure: NEMA 4: Manufacturer Series: CHSPT

Additional Info: Universally connects to any manufacturer's load center. NEMA 4 enclosure for either indoor or outdoor use. UL, cUL listed.