Menu Search
INTERMATIC #AG4803C3

Non-Modular Protector 277/480V AC 20kA nominal discharge

SKU # 07827512447 Manufacturer Series: AG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Modular
Design Use: Secondary Service Entrance
Voltage: 277/480V AC
Phase/​Poles: 3 Phase 3 Pole 4 Wire
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L-NG, L-L
Protection Applications: AC
Mounting: 1/2 in.NPS, 18 in. Leads

Additional Info: Type 1 & 2 SPD