Menu Search
INTERMATIC #AG6503C3

Non-Modular Protector 347/600V AC 20kA nominal discharge

SKU # 07827512449 Manufacturer Series: AG
Type: Non-Modular
Design Use: Secondary Service Entrance
Voltage: 347/600V AC
Phase/​Poles: 3 Phase 3 Pole 4 Wire
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L-G, L-L
Protection Applications: AC
Mounting: 1/2 in.NPS, 18 in. Leads
Enclosure: NEMA 4

The AG series surge protective devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOVĀ® (thermally protected metal oxide varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Outdoor applications include irrigation equipment, farm equipment, pumps, lighting fixtures, traffic signaling devices, HVACR controls and motors.

Additional Info: Type 1 & 2 SPD. Status Indicator. Clam Shell Pkg.