Menu Search
INTERMATIC #IG2240-PK

Surge Protection Device, 120/240VAC, 1 Phase 4-Wire

SKU # 07827514870 Manufacturer Series: Smart Guard
Type: Surge Protection Device
Voltage: 120/240V AC
Phase/​Poles: 1 Phase 4-Wire
Protection Modes: L1-N, L2-N, L1-G, L2-G, N-G, L1-L2
Enclosure: NEMA 3R

INT IG2240-PK SGPTN-DEVICE