Menu Search
INTERMATIC #IG1200RC3

Surge Protective Device; 120/240V; 2 Phase; W/Bracket; Modes: L1-N/L2-N/L1-L2

SKU # 07827512856 Manufacturer Series: IG
Type: Non-Modular
Design Use: Service Entrances
Voltage: 120/240V AC
Phase/​Poles: 2 Phase
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L1-N, L2-N, L1-L2
Protection Applications: AC
Mounting: Bracket Included
Enclosure: NEMA 1, 2

AC Power Protectors: Type - Non-Modular; Design Use - Service Entrances; Voltage - 120/240V AC; Phase/Poles - 2 Phase; Transient Current per Phase - 20kA (nominal discharge); Protection Modes - L1-N, L2-N, L1-L2; Protection Applications - AC; Mounting - Bracket Included; Enclosure - NEMA 1, 2; Additional Information - Housing Material: Plastic; Manufacturer Series - IG

Additional Info: Housing Material: Plastic