Menu Search
INTERMATIC #IG1240RC3

Surge Protective Device, 120/240VAC, 2 Phase, 20kA (nominal discharge), L-N, L-L, L-G, N-G

SKU # 07827512439 Manufacturer Series: IG
Type: Non-Modular
Design Use: Secondary Service Entrance
Voltage: 120/240V AC
Phase/​Poles: 2 Phase
Transient Current per Phase: 20kA (Nominal Discharge)
Protection Modes: L1-N, L2-N, L1-G, L2-G, N-G, L1-L2
Protection Applications: AC
Enclosure: NEMA 3R

The IG Series Surge Protective Devices are designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA listed to ANSI/UL 1449 3rd edition, the IG series is approved for residential/light commercial services (AC power, telephone and/or cable).

Additional Info: Leads Number Length: 4/30, Gauge: 12, Short Circuit Current Rating: 50 kA, Maximum Continuous Operating Voltage: 150 L-N, NG ; 300 L-L, L-G