Menu Search

MERSEN

Surge-TrapĀ® Surge Protection; 20 kA / 100 Max. kA; With Alarm

(7 Product Options) Manufacturer Series: STXP
  • Type: Surge Protective Device
  • Design Use: Pre-wired 3 ft. (1m) 10 AWG
  • Transient Current per Phase: 20 kA Nominal, 100 kA Maximum
  • Mounting: Threaded Hub (Female, 3/4-14), Mounting feet (0.125 in. holes)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Surge Protective Device
Design Use: Pre-wired 3 ft. (1m) 10 AWG
Transient Current per Phase: 20 kA Nominal, 100 kA Maximum
Mounting: Threaded Hub (Female, 3/4-14), Mounting feet (0.125 in. holes)
Enclosure: NEMA 4X, Non-metallic

Type 1 STXP series offers advanced performance and features over the STXR series, including higher surge capacity. The STXP meets requirements for UL1449 fourth edition. The STXP features TPMOV technology. Installation can be done on the line or load side of a panel. The STXP is the perfect fit from service entrance all the way down to an important machine specific control panel.

  • With Dry Contact and Audible Alarm