Menu Search
MERSEN #STXH240S05

Surge-Trap® Surge Protection; 20 kA / 50 Max. kA; 240Vac; Split Phase

SKU # 78200147250 Manufacturer Series: STXH
RoHS Compliant
View more versions of this product
Phase/​Poles: Split Phase
Voltage: 240Vac
Protection Modes: L-N, L-L
Type: Surge Protective Device
Design Use: Pre-wired 18 in. 10 AWG
Transient Current per Phase: 20 kA Nominal, 50 kA Maximum
Protection Applications: Type 1 SPD
Mounting: Threaded Hub (3/4-14), includes sealing locking washer
Enclosure: NEMA 4X, Non-metallic

The most compact of the STX series offering, the Type 1 STXH series meets requirements for UL1449 fourth edition and is suitable for any 120/240VAC split phase application. The STXH series SPD features TPMOV technology inside. Its compact size, performance, and reliability is especially ideal for HVAC applications and direct mounting to air condition disconnect switches.