Menu Search
MERSEN #STXP600Y10A

Surge-Trap® Surge Protection; 20 kA / 100 Max. kA; 600Vac; 3-Phase WYE

SKU # 78200147062 Manufacturer Series: STXP
RoHS Compliant
View more versions of this product
Voltage: 600Vac
Phase/​Poles: 3-Phase WYE
Protection Modes: L-N, L-G, L-L, N-G
Type: Surge Protective Device
Design Use: Pre-wired 3 ft. (1m) 10 AWG
Transient Current per Phase: 20 kA Nominal, 100 kA Maximum
Mounting: Threaded Hub (Female, 3/4-14), Mounting feet (0.125 in. holes)
Enclosure: NEMA 4X, Non-metallic

Type 1 STXP series offers advanced performance and features over the STXR series, including higher surge capacity. The STXP meets requirements for UL1449 fourth edition. The STXP features TPMOV technology. Installation can be done on the line or load side of a panel. The STXP is the perfect fit from service entrance all the way down to an important machine specific control panel.