Menu Search
MERSEN #STXT600Y10

Surge-Trap® Surge Protection; 20 kA / 100 Max. kA; 600Vac; 3-Phase WYE

SKU # 78200147117 Manufacturer Series: STXT
RoHS Compliant
View more versions of this product
Voltage: 600Vac
Phase/​Poles: 3-Phase WYE
Protection Modes: L-N, L-G, L-L, N-G
Type: Surge Protective Device
Design Use: Wire Lugs for 8 AWG copper
Transient Current per Phase: 20 kA Nominal, 100 kA Maximum
Protection Applications: Type 1 or 2 SPD
Mounting: Threaded Hub (Female, 3/4-14), Mounting feet (0.25 in. holes)
Enclosure: NEMA 4X, Non-metallic

The most advanced of the STX series, this Type 1 STXT series comes with EMI/RFI filtering. The STXT features TPMOV technology inside. With line or load side installation flexibility, this unit is a great fit from the service entrance all the way down to each distribution and/or branch panel.