Menu Search
NVENT CADDY #ETSP230170

Modular Protector 170V DC, 120V AC 30kA

SKU # 78285658580 Manufacturer Series: ETSP
Type: Modular
Design Use: Sensitive Communication Equipment
Voltage: 170V DC, 120V AC
Transient Current per Phase: 30kA
Protection Modes: L-L, L-PE
Protection Applications: ANSI/IEEE Category Locations
Mounting: 2 Post Terminal Block
Enclosure: IP20

AC Power Protectors: Type - Modular; Design Use - Sensitive Communication Equipment; Voltage - 170V DC, 120V AC; Transient Current per Phase - 30kA; Protection Modes - L-L, L-PE; Protection Applications - ANSI/IEEE Category Locations; Mounting - 2 Post Terminal Block; Enclosure - IP 20, NEMA 1; Additional Information - Temperature: -40 to 176 deg F, Size: 2.96 in. H x 2.16 in. W x 0.98 in. D; Manufacturer Series - ETSP

Additional Info: Temperature: -40 to 176 deg F, Size: 2.96 in. H x 2.16 in. W x 0.98 in. D