You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #5S1500LCD

Line-Interactive UPS 900W 1500VA

SKU # 74317204356 Manufacturer Series: Series 5S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 900W
Input Volts: 120V AC
Output Volts: 120VAC
Full Load /​ Run Time: 900W / 2 min
Half Load /​ Run Time: 450W / 11 min
Output Receptacles: (10) 5-15R
Input Connection: 5-15P, Cord 6 ft
Input Voltage Range: 93 - 138VAC
Interface: USB Port
Dimensions: HxWxD: 9.8 x 3.4 x 15 in. (249 x 86 x 381mm)