Menu Search

EATON #PW9130L3000R-XL2U

Powerware On-Line UPS 2700W 3000VA

SKU: 79034105255
Manufacturer Series: 9130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Unit Type: On-Line UPS
Rating VA: 3000VA
Rating - Watts: 2700W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Rack Mount
Full Load / Run Time: 2700W / 3 min
Half Load / Run Time: 1350W / 10 min
Output Receptacles: (6) 5-20R, (1) L5-30R
Input Connection: Plug 5-30P, Cord 6 ft
Input Voltage Range: 90-138VAC
Protection: Power Conditioning/Protection
Interface: USB Port, RS232 Serial Port
HxWxD: 3.40x17.30x22.60 in (86x439x574 mm)
Description
AC Single Phase Power Supplies: Unit Type - On-Line UPS; Rating VA - 3000VA; Rating - Watts - 2700W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Rack Mount; Full Load / Run Time - 2700W / 3 min; Half Load / Run Time - 1350W / 10 min; Output Receptacles - (6) 5-20R, (1) L5-30R; Input Connection - Plug 5-30P, Cord 6 ft; Input Voltage Range - 90-138VAC; Protection - Power Conditioning/Protection; Interface - USB Port, RS232 Serial Port; HxWxD - 3.40x17.30x22.60 in (86x439x574 mm); Additional Information - Configuration: 2U Rack, Double conversion. (1) Alarm relay output; Manufacturer Series - Powerware 9130
Additional Info: Configuration: 2U Rack, Double conversion. (1) Alarm relay output