Menu Search
EATON #9PX2000RT-9PX

Power Supply, Uninterruptible; Rack Mount; 2000VA; 1800W

SKU # 74317208127
Unit Type: Uninterruptible Power Supply
Rating VA: 2000VA
Rating - Watts: 1800W
Input Volts: 120V Default (100/110/120/125V)
Output Volts: 120V Default (100/110/120/125V)
Mounting: 2U Rack
Output Receptacles: (6) 5-20R, (1) L5-20R
Input Connection: 5-20P
Protection: Surge
Interface: Graphical Display, 5-Button Programmable Menu
Dimensions: HxWxD: 3.4 (2U) x 17.3 x 23.8 in.

Additional Info: Full system self test at power up and ABM test every 30 days. Includes power supply, 4-post rail kit, safety manual, user manual, tower pedestals, RS-232 serial cable, USB cable and Intelligent Power software suite CD. Efficiency: 90.3.