Menu Search
EATON #5P1000

Tower UPS, 1000VA, 770W, 120VAC 50/60Hz Input, 120VAC 50/60Hz Output, 770W/5 min

SKU # 74317204299 Manufacturer Series: Series 5P
RoHS Compliant
Unit Type: Line-Interactive UPS
Rating VA: 1000VA
Rating - Watts: 770W
Input Volts: 120V AC 50/60Hz
Output Volts: 120VAC 50/60 Hz
Full Load /​ Run Time: 770W / 5 min
Half Load /​ Run Time: 385W / 12 min
Output Receptacles: (8) NEMA 5-15R
Input Connection: (1) NEMA 5-15P, Cord 6 ft
Input Voltage Range: 89 - 151VAC
Interface: RS-232 (RJ-45) Port
Dimensions: HxWxD: 9.1 x 5.9 x 13.6 in. (230 x 150 x 345mm)

Additional Info: Includes: 5P UPS, User Manual CD, Intelligent Power Software Suite CD, Quick Start Guide, USB Cable, RS-232 Serial Cable