Menu Search
EATON #5P1500

Tower UPS, 1440VA, 1100W, 120VAC 50/60Hz Input, 120VAC 50/60Hz Output, 1100W/4 min

SKU # 74317204300 Manufacturer Series: Series 5P
RoHS Compliant
Unit Type: Line-Interactive UPS
Rating VA: 1440VA
Rating - Watts: 1100W
Input Volts: 120V AC 50/60Hz
Output Volts: 120VAC 50/60 Hz
Full Load /​ Run Time: 1100W / 4 min
Half Load /​ Run Time: 550W / 13 min
Output Receptacles: (8) NEMA 5-15R
Input Connection: (1) NEMA 5-15P, Cord 6 ft
Input Voltage Range: 89 - 151VAC
Interface: RS-232 (RJ-45) Port
Dimensions: HxWxD: 9.1 x 5.9 x 17.5 in. (230 x 150 x 445mm)

Additional Info: Includes: 5P UPS, User Manual CD, Intelligent Power Software Suite CD, Quick Start Guide, USB Cable, RS-232 Serial Cable