Menu Search
AC Single Phase Power Supplies Tower UPS, 550VA, 330W, 120VAC 50/60Hz Input, 115VAC 50/60Hz Output, 330W/1 min, 165W
EATON #5S550

Tower UPS, 550VA, 330W, 120VAC 50/60Hz Input, 115VAC 50/60Hz Output, 330W/1 min, 165W

SKU # 74317204352 Manufacturer Series: Series 5S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Unit Type: Line-Interactive UPS
Rating VA: 550VA
Rating - Watts: 330W
Input Volts: 120V AC 50/60Hz
Output Volts: 115VAC 50/60 Hz
Full Load /​ Run Time: 330W / 1 min
Half Load /​ Run Time: 165W
Output Receptacles: (8) NEMA 5-15R
Input Connection: (1) NEMA 5-15P, Cord 6 ft
Input Voltage Range: 93 - 138VAC
Interface: USB HID Port as Standard
HxWxD: 9.8x3.4x10.2 in. (249x86x259 mm)

Power Supply - AC Single Phase: Unit Type - Line-Interactive UPS; Rating VA - 550VA; Rating - Watts - 330W; Input Volts - 120VAC 50/60 Hz; Output Volts - 115VAC 50/60 Hz; Full Load / Run Time - 330W / 1 min; Half Load / Run Time - 165W; Output Receptacles - (8) NEMA 5-15R; Input Connection - (1) NEMA 5-15P, Cord 6 ft; Input Voltage Range - 93 - 138VAC; Interface - USB HID Port as Standard; HxWxD - 9.8x3.4x10.2 in. (249x86x259 mm); Additional Information - Includes: UPS, USB Cable, User Manual; Manufacturer Series - Series 5S

Additional Info: Includes: UPS, USB Cable, User Manual