Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
Uninterruptible Power Supplies
AC Single Phase Power Supplies
#5S700LCD
EATON
#5S700LCD
Tower UPS, 700VA, 420W, 120VAC 50/60Hz Input, 115VAC 50/60Hz Output, 420W/2 min
SKU
#
74317204354
Manufacturer Series:
Series 5S
RoHS
Compliant
Add to List
Add to Quote
Specifications
Unit Type:
Line-Interactive UPS
Rating VA:
700VA
Rating - Watts:
420W
Input Volts:
120V AC 50/60Hz
Output Volts:
115VAC 50/60 Hz
Full Load / Run Time:
420W / 2 min
Half Load / Run Time:
210W / 11 min
Output Receptacles:
(8) NEMA 5-15R
Input Connection:
(1) NEMA 5-15P, Cord 6 ft
Input Voltage Range:
93 - 138VAC
Interface:
USB HID Port as Standard
Dimensions:
HxWxD: 9.8 x 3.4 x 10.2 in. (249 x 86 x 259mm)
Description
Additional Info: Includes: UPS, USB Cable, User Manual
Downloads
Data Sheet 1
Data Sheet 2