The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON #5SC750

Tower UPS, 750VA, 525W, 120VAC 50/60Hz Input, 120VAC 50/60Hz Output, RS-232 (RJ-45) Port

SKU # 74317204509 Manufacturer Series: 5SC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line-Interactive UPS
Rating VA: 750VA
Rating - Watts: 525W
Input Volts: 120V AC 50/60Hz
Output Volts: 120VAC 50/60 Hz
Full Load /​ Run Time: 525W / 5 min
Half Load /​ Run Time: 262W / 13 min
Output Receptacles: (6) NEMA 5-15R
Input Connection: (1) NEMA 5-15P, Cord 6 ft
Input Voltage Range: 96 - 144VAC
Interface: RS-232 (RJ-45) Port
Dimensions: HxWxD: 8.2 x 5.9 x 13.4 in. (209 x 150 x 340mm)

Additional Info: Includes: 5SC UPS, User Manual CD, Eaton Intelligent Power Manager Software CD, USB Cable, Serial Cable (RJ45 to DB9)