Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
Uninterruptible Power Supplies
AC Single Phase Power Supplies
#5PX1000RT
EATON
#5PX1000RT
Uninterruptible Power Supply, 1000VA
SKU
#
74317203582
Manufacturer Series:
5PX
Add to List
Add to Quote
Specifications
Unit Type:
UPS
Rating VA:
1000VA
Rating - Watts:
1000W
Input Volts:
120 VAC
Output Receptacles:
(8) 5-15R
Input Connection:
5-15P
Input Voltage Range:
100 - 127VAC
Interface:
RS232 Port, USB Port
Dimensions:
HxWxD: 3.4 x 17.4 x 20.6 in. (86 x 441 x 522mm)