Menu Search
EATON #5PX1500RT

Uninterruptible Power Supply, 1440VA

SKU # 74317203583 Manufacturer Series: 5PX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: UPS
Rating VA: 1440VA
Rating - Watts: 1440W
Input Volts: 120 VAC
Output Receptacles: (8) 5-15R
Input Connection: 5-15P
Input Voltage Range: 100 - 127VAC
Interface: RS232 Port, USB Port
Dimensions: HxWxD: 3.4 x 17.4 x 20.6 in. (86 x 441 x 522mm)