Menu Search
COOPER WIRING #7501W

Switch, Decorator Rocker; Residential; 15A; 1-Pole; White

SKU # 03266464346 Manufacturer Series: 7500
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Grade: Residential
Wiring: Push-In & Side