Menu Search
LEGRAND - PASS & SEYMOUR #CS15AC1

Switch, Toggle; Commercial; 120-277V; 15A; 1-Pole; Brown

SKU # 78500712640 Manufacturer Series: CS
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Commercial
Wiring: Side