(0)

LEGRAND - PASS & SEYMOUR #PS20AC1-W

1-Pole Toggle Switch 20A 120-277V White

SKU: 78500719528
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Grade: Industrial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 1-Pole; Color - White; Grade - Industrial; Wiring - Back & Side