(0)

LEGRAND - PASS & SEYMOUR #PS20AC2

2-Pole Toggle Switch 20A 120-277V Brown

SKU: 78500719529
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 2-Pole
Color: Brown
Grade: Industrial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 2-Pole; Color - Brown; Grade - Industrial; Wiring - Back & Side