Menu Search
LEGRAND - PASS & SEYMOUR #2603-347W

Switch, Decorator Rocker; Specification; 347V; 15A; 3-Way; White

SKU # 78500726005
View more versions of this product
Color: White
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 347V
Operation: 3-Way
Grade: Specification
Wiring: Back & Side