Menu Search

LEGRAND - PASS & SEYMOUR #PS20AC3-KL

3-Way Keyed Cam-Turn-Lock Switch 20A 120-277V Metal

SKU: 78500719567
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Keyed Cam-Turn-Lock Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Metal
Grade: Specification
Wiring: Back & Side
Description
AC Switches: Type - Keyed Cam-Turn-Lock Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Metal; Grade - Specification; Wiring - Back & Side; Additional Information - Remove Key Both Positions
Additional Info: Remove Key Both Positions