Menu Search
AC Switches 3-Way Toggle Switch 15A 120V Ivory

LEGRAND - PASS & SEYMOUR #663-IGCACC20

TradeMaster® 3-Way Toggle Switch 15A 120V Ivory

SKU #78500730539
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: Ivory
Grade: Residential
Wiring: Push-In and Side
Size: HxWxD: 3.28 x 1.25 x 1.09 in.
Enclosure Material: Thermoplastic

AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120V; Operation - 3-Way; Color - Ivory; Grade - Residential; Wiring - Push-In and Side; Size - 3.28 in. H x 1.25 in. W x 1.09 in. D; Enclosure Material - Thermoplastic; Additional Information - Self-Grounding; Manufacturer Series - TradeMaster

Additional Info: Self-Grounding