Menu Search
LEGRAND - PASS & SEYMOUR #663-W

Switch, Toggle; Residential; 120V; 15A; 3-Way; White

SKU # 78500766309
Color: White
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Grade: Residential
Wiring: Push-In & Side

Additional Info: Non-Grounding