Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Sensors, Switches and Relays
Switches and Indicating Lights
AC Switches
AC Switches
Switch, Toggle; Commercial; 120-277V; 15A; 4-Way
#CSB15AC4
LEGRAND - PASS & SEYMOUR
#CSB15AC4
Switch, Toggle; Commercial; 120-277V; 15A; 4-Way; Brown
SKU
#
78500712630
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Brown
Type:
Toggle Switch
Amps:
15A
Voltage:
120-277V
Operation:
4-Way
Grade:
Commercial
Wiring:
Back & Side