Menu Search
LEGRAND - PASS & SEYMOUR #664-IG

Switch, Toggle; Residential; 120V; 15A; 4-Way; Ivory

SKU # 78500766401
View more versions of this product
Color: Ivory
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 4-Way
Grade: Residential
Wiring: Push-In & Side