Menu Search

LEGRAND - PASS & SEYMOUR #TM873-I

TradeMaster® Decorator Rocker Switch Ivory 15A 120-277V

SKU: 78500724544
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: Ivory
Grade: Residential
Wiring: Push-In & Side
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - Ivory; Grade - Residential; Wiring - Push-In and Side; Additional Information - Grounding; Manufacturer Series - TradeMaster®
Additional Info: Grounding