Menu Search
AC Switches Switch, Decorator Rocker; Residential; 15A; 4-Way; Almond
LEGRAND - PASS & SEYMOUR #TM874-LA

TradeMaster® Switch, Decorator Rocker; Residential; 15A; 4-Way; Almond

SKU # 78500784501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 4-Way
Color: Light Almond
Grade: Residential
Wiring: Push-In & Side

Additional Info: Grounding