Menu Search
LEGRAND - PASS & SEYMOUR #2621-RED

Switch, Decorator Rocker; Specification; 20A; 1-Pole; Red

SKU # 78500753934
Type: Decorator Rocker Switch
Amps: 20A
Voltage: 120/277V AC
Operation: 1-Pole
Color: Red
Grade: Specification
Wiring: Back and Side
Size: HxWxD: 3.53 x 1.3 x 1.06 in.
Enclosure Material: Thermoplastic

Additional Info: Power Rating: 1 HP at 120 VAC, 2 HP at 240 VAC