Menu Search

LEGRAND - PASS & SEYMOUR

Switch, Decorator Rocker; Specification; 20A; 3-Way

(2 Product Options)
  • Type: Decorator Rocker Switch
  • Amps: 20A
  • Voltage: 120-277V
  • Operation: 3-Way
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Decorator Rocker Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Grade: Specification
Wiring: Back & Side