Menu Search
LEGRAND - PASS & SEYMOUR #2621-347W

Switch, Decorator Rocker; Specification; 347V; 20A; 1-Pole; White

SKU # 78500726010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Color: White
Type: Decorator Rocker Switch
Amps: 20A
Voltage: 347V
Operation: 1-Pole
Grade: Specification
Wiring: Back & Side