Menu Search
AC Switches Switch, Rocker, Illuminated; Residential; 15A; 1-Pole; White
LEGRAND - PASS & SEYMOUR #TM870-WSL

TradeMaster® Switch, Rocker, Illuminated; Residential; 15A; 1-Pole; White

SKU # 78500724553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Decorator Rocker, Illuminated Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Color: White
Grade: Residential
Wiring: Push-In & Side

Additional Info: Lighted When Off. Grounding