You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search

LEGRAND - PASS & SEYMOUR

Switch, Toggle; Commercial; 120-277V; 15A; 2-Pole

(4 Product Options)
  • Type: Toggle Switch
  • Amps: 15A
  • Voltage: 120-277V
  • Operation: 2-Pole
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 2-Pole
Grade: Commercial
Wiring: Back & Side