Menu Search
LEGRAND - PASS & SEYMOUR #CSB20AC1-W

Switch, Toggle; Commercial; 120-277V; 20A; 1-Pole; White

SKU # 78500712609 Manufacturer Series: CS
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Grade: Commercial
Wiring: Back & Side