You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #660-BKG

Switch, Toggle; Residential; 120V; 15A; 1-Pole; Black

SKU # 78500766002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Residential
Wiring: Push-In & Side