Menu Search

LEGRAND - PASS & SEYMOUR

Switch, Toggle; Residential; 120V; 15A; 1-Pole

(5 Product Options)
  • Type: Toggle Switch
  • Amps: 15A
  • Voltage: 120V
  • Operation: 1-Pole
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Residential
Wiring: Push-In & Side