Menu Search
LEGRAND - PASS & SEYMOUR #663-G

TradeMaster® Switch, Toggle; Residential; 120V; 15A; 3-Way; Brown

SKU # 78500766304
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Grade: Residential
Wiring: Push-In & Side

Additional Info: Non-Grounding