Menu Search
LEGRAND - PASS & SEYMOUR #PS15AC3-WSL

Switch, Toggle; Specification, Industrial; 15A; 3-Pole; White

SKU # 78500726041 Manufacturer Series: PS
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Pole
Color: White
Grade: Specification, Industrial
Wiring: Back and Side
Size: 3.28 x 1.32 x 1.07 in.

These extra-rugged switches offer all the solid construction, excellent operating feel, and easy installation features of our Extra Heavy-Duty Switches. They add a choice of two light options. Lighted toggle switches are illuminated when off for easy location in the dark. Pilot lighted switches are illuminated when on for easy monitoring.

Additional Info: Grounding