Menu Search

LEGRAND - PASS & SEYMOUR #PS371510-I

Toggle Switch Ivory 15A 347V

SKU: 78500719601
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 347V
Operation: 1-Pole
Color: Ivory
Grade: Specification
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 347V; Operation - 1-Pole; Color - Ivory; Grade - Specification; Wiring - Back and Side