Menu Search
LEVITON #2651-2I

Switch, Toggle; Residential; 120V; 15A; 1-Pole; Ivory

SKU # 07847750084
Color: Ivory
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Residential
Wiring: Side, CU/AL Approved